Beli seal washer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NOK Seal Washer WD Type
    Mulai

    Rp14.900

    NOK Seal Washer WD Type
    atribut:
    • Material: Metal ring: SPCC nitrile rubber (NBR)
    • Type: WD
    • Chamfer Dimension C (mm): 0.6±0.1
  2. MUSASHI Seal Washer
    Mulai

    Rp249.900

    MUSASHI Seal Washer
    Deskripsi:
    -Completely prevents leak from the tightening points and invasion of dust and foreign object.-Groove processing and precision finish of the sealing surface are unnecessary.-Excellent resistance to corrosion and chemical.-Headed bolt seal.-Flange seal.
  3. MUSASHI Seal Washer
    Mulai

    Rp229.900

    MUSASHI Seal Washer
    Deskripsi:
    -Easy to handle and completely prevents leak from the tightening points and invasion of dust and foreign object.-Groove processing and precision finish of the sealing surface are unnecessary.-Headed bolt seal.-Flange seal.
  4. ESCO Copper Packing 10X16X1.0mm 20 Piece (Ring Washer)
    Mulai

    Rp199.900

    ESCO Copper Packing 10X16X1.0mm 20 Piece (Ring Washer)
    atribut:
    • Thickness (mm): 1
    • Outer Diameter (φmm): 16
    • Inner Diameter (Φmm): 10
  5. Everlasting Spiral Wound Gasket SWGPTFE In/Out SS304 C150 (Paking Spiral)
    Mulai

    Rp279.900

  6. NOK Seal Washer SUS WF Type
    Mulai

    Rp21.900

    NOK Seal Washer SUS WF Type
    atribut:
    • Type: WF
    • Material: Metal ring: SUS nitrile rubber (NBR)
  7. IMAO Seal washer HD (hygienic design) specifications HD-SW
    Mulai

    Rp429.900

    IMAO Seal washer HD (hygienic design) specifications HD-SW
    Deskripsi:
    When used together with applicable hygienic products, it eliminates gaps on the product mounting surface and seals hygienically.
    atribut:
    • Color: Packing: blue
    • Material (Gasket): Fluororubber
    • Material (washer): SUS316L
    • Suitable For: Hygienic: HD-LMK, HD-WN, HD-WS, HD-FKF, HD-FKR, HD-RH, HD-TH
  8. MAGNA VISUAL Magnetic Board Accessories
    Mulai

    Rp98.900

    MAGNA VISUAL Magnetic Board Accessories
    atribut:
    • UNSPSC: 44111908
  9. THE Washer Plate SS304
    40%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.900

    THE Washer Plate SS304
    Deskripsi:
    Ring Plat dari brand THE ini mempunyai ukuran M4-M36 dan cocok untuk semua industri manufaktur
    atribut:
    • Material: SS 304
  10. Kyowa Oil Cap
    75%
    Mulai

    Rp63.900

    Kyowa Oil Cap
    atribut:
    • Material: Body:Polyamide (PA), O-ring:Nitrile rubber (NBR)
    • Specification: Screw-in type
  11. NOK Seal Washer Sus WD Type
    Mulai

    Rp23.900

    NOK Seal Washer Sus WD Type
    atribut:
    • Type: WD
    • Chamfer Dimension C (mm): 0.6±0.1
  12. Fomo Japan One-Component Gap Filling Nozzle for No. 340 (Kepala Semprotan)
    Mulai

    Rp30.900

    Fomo Japan One-Component Gap Filling Nozzle for No. 340 (Kepala Semprotan)
    Deskripsi:
    Dedicated filling nozzle for Handy Form Pink # 340
  13. KEEPER seal washer
    Mulai

    Rp14.900

    KEEPER seal washer
    atribut:
    • Material: Packing: NBR, Mind: SPCC
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  14. Daiko Graphite Spiral Wound Gasket SWG
    Mulai

    Rp169.900

    Daiko Graphite Spiral Wound Gasket SWG
    atribut:
    • Thickness (mm): 4.5
    • Working Temperature Range: -270degrees to 450degrees
  15. OneMed Alkohol Swab (Tisu Alkohol)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp20.900

    OneMed Alkohol Swab (Tisu Alkohol)
    Deskripsi:
    Kapas/tisu alkohol/alcohol merk OneMedNon woven tissue 2 ply steril yang mengandung Ethyl Alcohol 70%Digunakan untuk antiseptik pre-injeksi, pemasangan IV, pengambilan darah, melepas jahitan, atau tindakan lainnya yang memerlukan antisepsi.Tissue sangat lembut, lebih tebal dan tidak melepaskan serabut. Volume alkohol pas terserap sempurna pada tisu sehingga tidak perlu menunggu lama untuk melepaskan injeksi. Kemasan satuan menggunakan aluminium foil, kedap udara dan tahan bocor, untuk menjaga tetap steril dan mencegah kering. Didesain dapat disobek dari sisi manapun untuk memudahkan pemakaian.-70% ethyl alcohol-Non woven tissue 2 ply, lebih lembut dan tebal-Tidak melepaskan serabut-Hanya untuk pemakaian luar dan sekali pakai-kemasan Sachet aluminium foil
  16. CHO Oil Seal TC Type FKM Type (Sil Oli)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp37.900

  17. AMERICAN BEAUTY Soldering Station Replacement Part (Sparepart Solder Station)
    Mulai

    Rp769.900

    AMERICAN BEAUTY Soldering Station Replacement Part (Sparepart Solder Station)
    Deskripsi:
    These handpieces transfer electrical currents from a power source to create instantaneous heat to solder workpieces. Unlike traditional soldering, resistance soldering provides instant, consistent heat throughout the joint. They are compatible with American Beauty resistance soldering stations.
  18. KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp7.799.900

    KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    - Bargraph to display insulation - Displays the value of external AC voltage along with flashing symbol.- Auto null function to automatically subtract the test lead resistance before displaying the real continuity resistance value.- Trac-Lok mode to conserve battery life on insulation and continuity tests.- Live circuit warning beeper.- Releasing the test button automatically discharges the charges stored in the circuit under test.- Backlight function to view the test results in dimly lit areas.
    atribut:
    • AC Voltage Accuracy: ±5%rdg±3dgt
    • Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x8; Shoulder Strap; Instruction Manual
    • Continuity Test Accuracy: ±1.5%rdg±5dgt (20Ω), ±1.5%rdg±3dgt (200Ω/2000Ω)
    • Continuity Test Measurement Current (mA): min. DC 200
    • Continuity Test Measuring Range (ohm): 20/200/2000
    • Continuity Test Output Voltage on Open Circuit (V): DC 7-12
    • EMC standard: IEC 61326-1
    • IP Rating: IEC 60529-IP54
    • Insulation Resistance Accuracy: ±1.5%rdg±5dgt (20MΩ/200MΩ). ±10%rdg±3dgt (2000MΩ)
    • Insulation Resistance Measuring Range (MΩ): 20/200/2000
    • Insulation Resistance Nominal Current (mA): min. DC 1
    • Insulation Resistance Outpur Short Circuit Current (mA): Approx. DC 1.5
    • Insulation Resistance Output Voltage on Open Circuit: Rated test Voltage +20%, 0%
    • Insulation Resistance Test Voltage (V): 250/500/1000
    • Power Supply: R6 (AA) (1.5V) x8
    • Resistance Range (ohm): 20/200/2000
    • Safety Standard: IEC 61010-1 CAT III 300V Pollution Degree 2. IEC 61010-2-031 IEC 61557-1/2/4
Daftar Harga seal washer Terbaru October 2026
NOK Seal Washer WD TypeRp14.900
MUSASHI Seal WasherRp249.900
MUSASHI Seal WasherRp229.900
ESCO Copper Packing 10X16X1.0mm 20 Piece (Ring Washer)Rp199.900
Everlasting Spiral Wound Gasket SWGPTFE In/Out SS304 C150 (Paking Spiral)Rp279.900
NOK Seal Washer SUS WF TypeRp21.900
IMAO Seal washer HD (hygienic design) specifications HD-SWRp429.900
MAGNA VISUAL Magnetic Board AccessoriesRp98.900
THE Washer Plate SS304Rp8.900
NTN Deep Groove Ball Bearing 6300 Series (Laher)Rp39.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)